Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 62 in. OC
Mfr # A60/4L620
Zoro # G109711392
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 62 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 62 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.37 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, A/4L, 1/2 x 62 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cone - 1.375 In Id X 0.875 In W (02878)
- WYCO Vibrator Flexible Shaft, 7FtL x 16/16inW (W988-907)
- NUMATICS Connector, Coil, 22mm DIN, 110V (230-366 110V)
- CONTINENTAL CONTITECH 5VX630 Cogged V-Belt, 63" Outside Length, 5/8" Top Width, 1 Ribs (5VX630)
- PIX V-Belt, 3/8 X 45 (3V450)
- PIX V-Belt, Variable Speed 2-3/4 X 57 (4430V570)
- PIX Belt, A, 1/2 x 89 in. OC, 2 Band (2HA87)
- PIX Belt, B Kevlar, 5/8 x 49 in. OC (B46K)
- PIX Poly Rib J Belt, 40 in. EL-16 Rib (400J16)
- PIX Poly Rib J Belt, 17 in. EL-6 Rib (170J6)
- PIX Belt, XPZ Cogged, 10 x 1162mm LP (XPZ1162)
- Pix Power Transmission Belts