Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 59 in. OC
Mfr # A57/4L590
Zoro # G809711654
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 59 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 59 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.35 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, A/4L, 1/2 x 59 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Dual Run Cap, 20/5 MFD, 370-440V (TRCFD205)
- NATIONAL Small Bore Metric Seals, 22X40X7-RLS35-S (22X40X7-RLS35-S)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 15 # of Teeth (35B15F-1)
- UPONOR EP Multi-port Tee (Q2247557)
- PIX V-Belt, 3/8 X 63 (3V630)
- PIX Belt, B/5L, 21/32 x 144 in. OC (B141)
- PIX PIX B46K, V-Belt, Kevlar® 5/8 X 49 (B46K)
- PIX Poly Rib J Belt, 15 in. EL-6 Rib (150J6)
- PIX Belt, XPB Cogged, 17 x 1850mm LP (XPB1850)
- PIX Belt, A/4L, 1/2 x 125 in. OC (A123)
- DAYTON Vbelt, 8V1700, 170" L, 1" W (816XZ6)
- Pix Power Transmission Belts