Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 58 in. OC
Mfr # A56/4L580
Zoro # G709711723
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 58 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 58 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.34 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, A/4L, 1/2 x 58 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 95" Outside Length, 5/8" Top Width, 1 Ribs (5VX950)
- BESTORQ 5M Timing Belts, 1100-5M-15 (1100-5M-15)
- BESTORQ B38 V Belt, 41 in Outside Length, 5/8 in Top Width, 1 Ribs (B38)
- MASTER PNEUMATIC PILOT REG 1/2, NON-REL, RED (PR380-4AC2)
- PIX Poly Rib J Belt, 58 in. EL-10 Rib (580J10)
- PIX Belt, B/5L, 21/32 x 91 in. OC (B88/5L910)
- PIX Belt, C, 7/8 x 98 in. OC (C94)
- PIX Belt, AX Cogged, 1/2 x 54 in. OC (AX52)
- PIX V-Belt, Cogged 5/8 X 75 (5VX750)
- PIX Belt, BX Cogged, 21/32 x 85 in. OC (BX82)
- PIX V-Belt, Cogged 5/8 X 92 (5VX920)
- Pix V-Belts