Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 54 in. OC
Mfr # A52/4L540
Zoro # G909710953
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 54 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 54 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.32 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, A/4L, 1/2 x 54 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Y Union, 5/32 in.x1/4 in., TubexTube (KQ2U03-07A)
- TSUBAKI Chain Link, Single Strand, #100 (100 CL)
- DIXON Single Plane Hose, Swivel, 3/4" (DAWS34)
- BANJO T Bolt Clamp (TC343)
- PIX Poly Rib J Belt, 61 in. EL-10 Rib (610J10)
- PIX V-Belt, Variable Speed 7/8 X 47 (1422V470)
- PIX Belt, XPA Cogged, 13 x 1250mm LP (XPA1250)
- PIX Belt, B Kevlar, 5/8 x 133 in. OC (B130K)
- PIX Belt, A Kevlar, 1/2 x 34 in. OC (A32K)
- PIX PIX, A50/4L520, V-Belt 1/2 X 52 (A50/4L520)
- DAYTON B61 V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (1A104)
- Pix Power Transmission Belts