Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 53.5 in. OC
Mfr # A51.5/4L535
Zoro # G609711090
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 53.5 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 53.5 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.32 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, A/4L, 1/2 x 53.5 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B105 Wrapped V-Belt, 108" Outside Length, 21/32" Top Width, 1 Ribs (B105)
- CONTINENTAL CONTITECH 5VX450 Cogged V-Belt, 45" Outside Length, 5/8" Top Width, 1 Ribs (5VX450)
- BRENNAN INDUSTRIES 16HB-16MP Straight (4404-16-16)
- KOYO Medium Taper 2-4'' 50.9-101.6, #3120 (3120)
- PIX V-Belt, 5/8 X 113 (5V1130)
- PIX Belt, 5VX Cogged, 5/8 x 47 in. OC, 3 Band (3H5VX470)
- PIX V-Belt, 3L Wrapped, 3/8 X 29 (3L290)
- PIX V-Belt, Cogged 5/8 X 93 (5VX930)
- PIX Belt, B Kevlar, 5/8 x 181 in. OC (B178K)
- PIX V-Belt, Cogged 5/8 X 53 (5VX530)
- PIX Belt, AX Cogged, 1/2 x 29 in. OC (AX27)
- Pix V-Belts