Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 53 in. OC
Mfr # A51/4L530
Zoro # G209711087
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 53 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 53 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.31 |
Description
Belt, A/4L, 1/2 x 53 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Ball Brg 53-100Mm (6206 2RS)
- LUCAS OIL Aerosol Chain Lubricant, 11 oz (10393)
- DURA-PREMIUM TORQUE Timing Belt, H, 3 x 140in PL, T280 (1400H300)
- PARKER Check Valve, 1.47" L x 0.75" W x 0.75" H (DT-370-MFMO-5)
- PIX Belt, B/5L, 21/32 x 180 in. OC (B177)
- PIX V-Belt, Variable Speed 1-3/16 X 40 (1930V400)
- PIX Belt, SPB, 17 x 2150mm LP (SPB2150)
- PIX Belt, BX Cogged, 21/32 x 88 in. OC, 3 Band (3HBX85)
- PIX Belt, AX Cogged, 1/2 x 71 in. OC (AX69)
- PIX Belt, B/5L, 21/32 x 34 in. OC (B31/5L340)
- MITSUBOSHI Polymax Wide-Angle V-Belt, 7mm wide x 925mm long (7M925)
- Pix V-Belts