Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 50 in. OC
Mfr # A48/4L500
Zoro # G209711209
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 50 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 50 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.29 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, A/4L, 1/2 x 50 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 158" Outside Length, 2/3" Top Width, 1 Ribs (B155)
- ZORO SELECT Straight Hose Clamp, 5/8 in Hose I.D, 1/2 in Thread (6AFJ3)
- D&D 87" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B84)
- D&D Timing Belt, XL, 0.37 x 14.2in PL, T71 (142XL037)
- PIX Belt, SPZ, 10 x 862mm LP (SPZ862)
- PIX Belt, AX Cogged, 1/2 x 27.5 in. OC (AX25.5)
- PIX V-Belt, Cogged 5/8 X 48 (5VX480)
- PIX Belt, BX Cogged, 21/32 x 88 in. OC, 3 Band (3HBX85)
- PIX Belt, SPZ, 10 x 796mm LP (SPZ796)
- PIX Belt, B/5L, 21/32 x 38 in. OC (B35/5L380)
- DAYTON CX96 Cogged V-Belt, 100" Outside Length, 7/8" Top Width, 1 Ribs (4FJ50)
- Pix Power Transmission Belts