Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 48 in. OC
Mfr # A46/4L480
Zoro # G909711134
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 48 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 48 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.28 |
Description
Belt, A/4L, 1/2 x 48 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg (6020Z C3)
- ENERPAC Hydraulic Pump, 0.5 hp, 10,000 psi Max Pressure (PUD1100B)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 8 In Stroke (218-349)
- SPEEDAIRE Grounding Clamp, Speedaire (40511000001416)
- PIX Poly Rib J Belt, 53 in. EL-8 Rib (530J8)
- PIX Belt, SPZ, 10 x 1180mm LP (SPZ1180)
- PIX Belt, SPZ, 10 x 1120mm LP (SPZ1120)
- PIX Belt, SPZ, 10 x 2180mm LP (SPZ2180)
- PIX Belt, 5V, 5/8 x 95 in. OC, 4 Band (4H5V950)
- PIX Belt, XPA Cogged, 13 x 1307mm LP (XPA1307)
- CARLISLE Belt, A71 (A71)
- Pix Power Transmission Belts