Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 45 in. OC
Mfr # A43/4L450
Zoro # G009710761
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 45 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 45 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.26 |
Description
Belt, A/4L, 1/2 x 45 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 45mm x 100mm x 25mm, single row deep groove ball bearing, two shields, C3 Fit (6309-ZZ KBC)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 50-5 CI 1/4 NPT (CA) ECO)
- GUARDAIR Brass Nozzle Tip 74 (74N02A)
- DAYTON Automatic Motor Base, NEMA Frame 182/184 (6YTR5)
- PIX Belt, CX Cogged, 7/8 x 84 in. OC (CX80)
- PIX Belt, AX Cogged, 1/2 x 43 in. OC (AX41)
- PIX Belt, XPA Cogged, 13 x 1850mm LP (XPA1850)
- PIX Belt, B/5L, 21/32 x 64 in. OC (B61/5L640)
- PIX Belt, C, 7/8 x 168 in. OC (C164)
- PIX Belt, XPA Cogged, 13 x 1000mm LP (XPA1000)
- DAYTON 4/B148 Banded V-Belt, 151-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (13V570)
- Pix V-Belts