Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 44 in. OC
Mfr # A42/4L440
Zoro # G309710430
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 44 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 44 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.26 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, A/4L, 1/2 x 44 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/208-230V AC Voltage (056C34F5302)
- KROIL 5 Gallon Penetrating Oil with Graphite (aka Penephite), Rust-Loosening, High Temp (PH051)
- FESTO One-Way Flow Control Valve GRLA-1/4-PK-4-B (GRLA-1/4-PK-4-B)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-FG-SS)
- PIX V-Belt, Cogged 5/8 X 54 (5VX540)
- PIX V-Belt, Variable Speed 1-1/2 X 34.3 (2426V343)
- PIX Poly Rib J Belt, 46 in. EL-6 Rib (460J6)
- PIX Belt, B/5L, 21/32 x 580 in. OC (B577)
- PIX V-Belt, 3L Wrapped, 3/8 X 43 (3L430)
- PIX Belt, BX Cogged, 21/32 x 82 in. OC (BX79)
- CONTINENTAL V-belt, 33 in L, 3/8 in W Top, Rubber (83330)
- Pix Power Transmission Belts