Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 43.5 in. OC
Mfr # A41.5/4L435
Zoro # G109710562
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 43.5 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 43.5 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.25 |
Description
Belt, A/4L, 1/2 x 43.5 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 8M, 30 x 672mm PL, T84 (672-8M-30)
- BROWNING FHP CI H Bore Sheaves, #BK55H (BK55H)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Male NPT (Silver Zinc Color) (CPA441Z)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1, PK3 (CB161808)
- PIX Poly Rib J Belt, 46 in. EL-6 Rib (460J6)
- PIX V-Belt, Cogged 5/8 X 160 (5VX1600)
- PIX Belt, SPZ, 10 x 1312mm LP (SPZ1312)
- PIX Belt, A Kevlar, 1/2 x 112 in. OC (A110K)
- PIX V-Belt, 3/8 X 35 (3V350)
- PIX Poly Rib J Belt, 50 in. EL-6 Rib (500J6)
- BESTORQ 3VX1120/05 Banded Cogged Belt, 112 in Outside Length, 3/8 in Top Width, 5 Ribs (3VX1120/05)
- Pix V-Belts