Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 40 in. OC
Mfr # A38/4L400
Zoro # G809710381
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 40 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 40 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.23 |
Description
Belt, A/4L, 1/2 x 40 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, 3/4" Hose Dia., 50 ft. Length, 500 psi (83000 OLP)
- MAXIM Hyd Cylinder, 4 In Bore, 18 In Stroke (288-370)
- DIXON Short Weld Ferrule 304SS, 2" (14WMP-G200)
- CHIEF Hydraulic Flow Divider, Rotary Gear (253065)
- PIX V-Belt, 3/8 X 71 (3V710)
- PIX V-Belt, Cogged 3/8 X 85 (3VX850)
- PIX Belt, A/4L, 1/2 x 136 in. OC (A134)
- PIX Belt, SPZ, 10 x 1420mm LP (SPZ1420)
- PIX V-Belt, Cogged 5/8 X 87 (5VX870)
- PIX Belt, XPB Cogged, 17 x 2120mm LP (XPB2120)
- CONTINENTAL CONTITECH 5V950 Wrapped V-Belt, 95" Outside Length, 5/8" Top Width, 1 Ribs (5V950)
- Pix Power Transmission Belts