Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 38 in. OC
Mfr # A36/4L380
Zoro # G309721658
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 38 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 38 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.22 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, A/4L, 1/2 x 38 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 210XL037 (210XL037)
- LOC-LINE Round Nozzle, 0.062" Hole dia., PK2 (41420)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 11 # of Teeth (50BS11H X 1)
- RULAND Coupling, 4 Beam Clamp, 8mmx8mm (MWC25-8-8-A)
- PIX Belt, BX Cogged, 21/32 x 28 in. OC (BX25)
- PIX Belt, A/4L, 1/2 x 158 in. OC (A156)
- PIX V-Belt, 1/4 X 49 (2L490)
- PIX Belt, B/5L, 21/32 x 225 in. OC (B222)
- PIX Belt, B Kevlar, 5/8 x 131 in. OC (B128K)
- PIX V-Belt, Cogged 5/8 X 130 (5VX1300)
- DAYTON 2/B150 Banded V-Belt, 153-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEY6)
- Pix V-Belts