Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 35 in. OC
Mfr # A33/4L350
Zoro # G109721612
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 35 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 35 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.2 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, A/4L, 1/2 x 35 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 50 Hz Mtr, 3/4 HP, 1425,110/220 V, 56C, TEFC (113923.00)
- GATES Micro-V Belts, 260J20 (260J20)
- FAG BEARINGS Deep Groove Ball Bearing, Single Row <= 90MM (6203RS C3)
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 5/8" (29HY76)
- PIX Belt, SPA, 13 x 3000mm LP (SPA3000)
- PIX Belt, B/5L, 21/32 x 229 in. OC (B226)
- PIX V-Belt, 1/4 X 33 (2L330)
- PIX Belt, A/4L, 1/2 x 42 in. OC (A40/4L420)
- PIX V-Belt, Kevlar 3/8 X 46 (3L460K)
- PIX Belt, B Kevlar, 5/8 x 133 in. OC (B130K)
- BESTORQ A34 V Belt, 36 in Outside Length, 1/2 in Top Width, 1 Ribs (A34)
- Pix Power Transmission Belts