Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 31 in. OC
Mfr # A29/4L310
Zoro # G709721531
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 31 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 31 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.18 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, A/4L, 1/2 x 31 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Run Tee, 5/32 in., TubexMNPT (KQ2Y03-34AS)
- SPEEDAIRE Cylinder Repair Kit, 4 In Bore (2ZB78)
- RED LION CONTROLS Magnetic Pickups, 0.75" Cylindrical (LMPC0000)
- DAYTON BX126 Cogged V-Belt, 129" Outside Length, 21/32" Top Width, 1 Ribs (3GXC7)
- PIX Belt, BX Cogged, 21/32 x 88 in. OC, 3 Band (3HBX85)
- PIX Belt, BX Cogged, 21/32 x 160 in. OC (BX157)
- PIX Belt, SPZ, 10 x 1600mm LP (SPZ1600)
- PIX Belt, B/5L, 21/32 x 111 in. OC (B108)
- PIX PIX, A61/4L630, V-Belt 1/2 X 63 (A61/4L630)
- PIX Belt, BX Cogged, 21/32 x 82 in. OC (BX79)
- DAYTON A158 V-Belt, 160" Outside Length, 1/2" Top Width, 1 Ribs (6L204)
- Pix Power Transmission Belts