Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 28 in. OC
Mfr # A26/4L280
Zoro # G609721167
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 28 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 28 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.16 |
Description
Belt, A/4L, 1/2 x 28 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P170595, Pressure Line, 10 micron, Outside-In (MF0060342)
- ZORO SELECT 3/8-16X3/4 SERRATE HEX FLANGE FT GR5 ZINC (3712MWW5)
- INA Needle Brg, Drawn Cup, Bore 55mm, OD 63mm (HK5520-HLA)
- DAYTON Ind Link Conveyor Roller (2YEH4)
- PIX V-Belt, 1/4 X 34 (2L340)
- PIX Belt, B Kevlar, 5/8 x 115 in. OC (B112K)
- PIX V-Belt, Cogged 5/8 X 74 (5VX740)
- PIX Poly Rib J Belt, 22 in. EL-10 Rib (220J10)
- PIX V-Belt, 1 X 175 in. OC (8V1750)
- PIX Belt, BB, 21/32 x 159.6 in. OC (BB155)
- DAYTON B53 V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs (3X611)
- Pix Power Transmission Belts