Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 23.5 in. OC
Mfr # A21.5/4L235
Zoro # G909720853
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 23.5 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 23.5 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.13 |
Description
Belt, A/4L, 1/2 x 23.5 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Push-Lock Fitting, 3/8" FNPT, 3/8" ID, PK10 (1705-6)
- TIMKEN TIM-3820, Tapered Roller Bearing 4 Od, Trb Single Cup Cntrl Stand 4 Od, 3820 (3820)
- BOSTON GEAR SpurGear, 32DP, 20PA, 32Teeth, Brass (Y3232)
- CARLISLE BX59 Gold-Ribbon Cog-Belt (BX59)
- PIX Belt, C, 7/8 x 37 in. OC (C33)
- PIX V-Belt, Cogged 5/8 X 112 (5VX1120)
- PIX Poly Rib J Belt, 46 in. EL-6 Rib (460J6)
- PIX Belt, BX Cogged, 21/32 x 85 in. OC (BX82)
- PIX Belt, B/5L, 21/32 x 168 in. OC (B165)
- PIX Poly Rib J Belt, 33 in. EL-10 Rib (330J10)
- GATES Truflex V-Belts, 4L180 (4L180)
- Pix V-Belts