Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 177 in. OC
Mfr # A175
Zoro # G009720036
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 177 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 177 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 1.07 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, A/4L, 1/2 x 177 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Eng A Plate, 78A9 (78A9)
- CHICAGO RAWHIDE Small V-Rings, #400350 (400350)
- LUBRIPLATE Bar & Chain Oil, 4/1 Gal Jugs, Iso-68/Sae-20 For All Chain Saws (L0720-057)
- GATES 2032 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B77)
- PIX V-Belt, Cogged 5/8 X 92 (5VX920)
- PIX Poly Rib J Belt, 13.5 in. EL-4 Rib (135J4)
- PIX Belt, C, 7/8 x 109 in. OC (C105)
- PIX Belt, AA, 1/2 x 93.4 in. OC (AA90)
- PIX Belt, SPZ, 10 x 1337mm LP (SPZ1337)
- PIX Belt, BX Cogged, 21/32 x 121 in. OC (BX118)
- PIX PIX, A43/4L450, V-Belt 1/2 X 45 (A43/4L450)
- Pix V-Belts