Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 175 in. OC
Mfr # A173
Zoro # G809720045
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 175 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 175 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 1.06 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, A/4L, 1/2 x 175 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 18 In. (75XTE018AA)
- GATES Truflex V-Belts, 3L470 (3L470)
- POWERDRIVE QD Bushing, Series QT, 1-1/8" Bore (QT-1-1/8)
- THRIFCO PLUMBING 3/4 Barb X 3/4 M.I.P. (4402796)
- PIX Belt, A, 1/2 x 64 in. OC, 3 Band (3HA62)
- PIX Belt, B Kevlar, 5/8 x 146 in. OC (B143K)
- PIX V-Belt, Cogged 5/8 X 106 (5VX1060)
- PIX V-Belt, 5/8 X 190 (5V1900)
- PIX Belt, A/4L, 1/2 x 42 in. OC (A40/4L420)
- PIX Belt, BX Cogged, 21/32 x 82 in. OC (BX79)
- PIX Belt, B/5L, 21/32 x 251 in. OC (B248)
- Pix Power Transmission Belts