Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 16 in. OC
Mfr # A14/4L160
Zoro # G909718966
Sold in multiples of 6 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 16 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 16 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.09 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, A/4L, 1/2 x 16 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6306 2Z C3, Single Row Ball Brgs, 6306 2Z C3 (6306 2Z C3)
- BESTORQ replacement for 95404260 Mtd Products, Inc. 31AH64EG700 (Wheel Traction Standard) belt, 3LK340 (3LK340)
- B B MANUFACTURING TL18L050-1008, Timing Pulley, Steel, Black Oxide, (TL18L050-1008)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 38mm (L15038MM)
- PIX Poly Rib J Belt, 13 in. EL-4 Rib (130J4)
- PIX Poly Rib J Belt, 38 in. EL-16 Rib (380J16)
- PIX V-Belt, Cogged 5/8 X 100 (5VX1000)
- PIX Belt, A, 1/2 x 89 in. OC, 2 Band (2HA87)
- PIX Belt, BX Cogged, 21/32 x 49 in. OC (BX46)
- PIX V-Belt, Variable Speed 1 X 29 (1626V290)
- D&D 135" Outside Length, 5/8" Top Width, 1 Ribs (5V1350)
- Pix V-Belts