Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 158 in. OC
Mfr # A156
Zoro # G109719640
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 157 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 157 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.95 |
Description
Belt, A/4L, 1/2 x 158 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 70mm ID, Nitrile Rubber (709512TC)
- SPEEDAIRE Rod Clevis Kit (6X476)
- WEG 3-Phase General Purpose Motor, 5 HP, 182/4TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00518OT3E184TC-S)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2060995, Return Line, 10 micron (ZX-2060995)
- PIX PIX, B151, V-Belt 5/8 X 154 (B151)
- PIX Belt, SPC, 22 x 2500mm LP (SPC2500)
- PIX Poly Rib J Belt, 40 in. EL-10 Rib (400J10)
- PIX Poly Rib J Belt, 63 in. EL-10 Rib (630J10)
- PIX V-Belt, Variable Speed 1-13/16 X 90.6 (2926V906)
- PIX Belt, B/5L, 21/32 x 183 in. OC (B180)
- DURA-PRIME BAND CLASSICAL Banded Belt, C2, 897 x 182in OC, 9 Band (9/C178)
- Pix Power Transmission Belts