Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 152 in. OC
Mfr # A150
Zoro # G109719909
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 152 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 152 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.92 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, A/4L, 1/2 x 152 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Red (IGRD02530-100-G)
- TRANSAIR Union Connector, For 25mm Tubing (6606 25 00US)
- SPEEDAIRE Jaw Housing (42VA71)
- BRIGGS & STRATTON Briggs & Stratton 303264 Pump Saver 4 Oz 6039 (303264)
- PIX Belt, AX Cogged, 1/2 x 40 in. OC (AX38)
- PIX Belt, A/4L, 1/2 x 115 in. OC (A113)
- PIX PIX, A58/4L600, V-Belt 1/2 X 60 (A58/4L600)
- PIX Belt, AA, 1/2 x 67.4 in. OC (AA64)
- PIX V-Belt, Variable Speed 1-1/2 X 34.5 (2430V345)
- PIX Belt, A/4L, 1/2 x 27 in. OC (A25/4L270)
- DAYTON 4L490 V-Belt, 49" Outside Length, 1/2" Top Width, 1 Ribs (4L490)
- Pix Power Transmission Belts