Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 151 in. OC
Mfr # A149
Zoro # G309719228
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 151 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 151 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.91 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, A/4L, 1/2 x 151 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AP30 Super Blue Ribbon V-Belt (AP30)
- TERRE PRODUCTS Toro 1-603805 Exmark 1-603805 V-Groove Idler Pulley - 5'' Dia.- 17mm Bore - Steel (35506067)
- TRU-FLATE AIR COUPLER ""T"" 1/4""TF (13135)
- INTERSTATE PNEUMATICS 3/8" Reusable Hose-End Repair Fitting with 1/4" NPT Male for 3/8" Polyurethane Hose (HU16 Series) (HRPZ26-01)
- PIX V-Belt, Kevlar 3/8 X 30 (3L300K)
- PIX Belt, B/5L, 21/32 x 28 in. OC (B25/5L280)
- PIX Belt, AX Cogged, 1/2 x 100 in. OC (AX98)
- PIX Belt, CX Cogged, 7/8 x 124 in. OC (CX120)
- PIX Poly Rib J Belt, 24 in. EL-16 Rib (240J16)
- PIX Belt, AX Cogged, 1/2 x 40 in. OC (AX38)
- DAYTON 5L470 V-Belt, 47" Outside Length, 21/32" Top Width, 1 Ribs (5L470)
- Pix Power Transmission Belts