Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 145 in. OC
Mfr # A143
Zoro # G009719221
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 145 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 145 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.87 |
Description
Belt, A/4L, 1/2 x 145 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTIK Bostik Never Seez Regular Grade Copper Anti-Seize 16 oz. Brush Top Can (NSBT-16)
- DAYTON 5VX900 Cogged V-Belt, 90" Outside Length, 5/8" Top Width, 1 Ribs (2L440)
- FLOW-RITE Flow-Rite MV-11-FN01 V1 Two-Position Shut Off Valve Open/Closed - Qwik-Lok, Front 3/4" (MV-11-FN01)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (670040028)
- PIX Belt, B Kevlar, 5/8 x 132 in. OC (B129K)
- PIX V-Belt, Cogged 5/8 X 160 (5VX1600)
- PIX Belt, BX Cogged, 21/32 x 65 in. OC (BX62)
- PIX Belt, C, 7/8 x 140 in. OC (C136)
- PIX Belt, B/5L, 21/32 x 183 in. OC (B180)
- PIX Belt, AX Cogged, 1/2 x 44 in. OC (AX42)
- DAYTON 5V1250 V-Belt, 125" Outside Length, 5/8" Top Width, 1 Ribs (13V751)
- Pix Power Transmission Belts