Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 144 in. OC
Mfr # A142
Zoro # G809719278
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 144 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 144 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.87 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, A/4L, 1/2 x 144 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Electric Air Compressor, 1 Stage (SS5L5)
- CENTURY Evaporative Cooler Motor, Ball, 115V, CCWLE (VB2054V1)
- B B MANUFACTURING LL5M15, Timing Belt, Neoprene, Fiberglass (LL5M15)
- ZORO SELECT 90 Degrees Elbow Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFJ7)
- PIX V-Belt, Kevlar 3/8 X 49 (3L490K)
- PIX Belt, B, 21/32 x 171 in. OC, 4 Band (4HB168)
- PIX V-Belt, Kevlar 3/8 X 20 (3L200K)
- PIX Belt, AX Cogged, 1/2 x 52 in. OC (AX50)
- PIX Belt, B Kevlar, 5/8 x 134 in. OC (B131K)
- PIX Belt, BX Cogged, 21/32 x 105 in. OC (BX102)
- CARLISLE AK48 Aramax Xtra Duty V-Belt (AK48)
- Pix V-Belts