Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 142 in. OC
Mfr # A140
Zoro # G009719344
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 142 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 142 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.86 |
Description
Belt, A/4L, 1/2 x 142 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Cmbtn, 1000Srs, Npt, C38121-820 (C38121-820)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1440-8MGT-50 (1440-8MGT-50)
- TB WOODS Taper Lock Bushing, TL3030 x 3-1/4 (TL3030314)
- D&D Timing Belt, H, 2 x 51in PL, T102 (510H200)
- PIX V-Belt, Cogged 5/8 X 73 (5VX730)
- PIX Belt, BX Cogged, 21/32 x 113 in. OC (BX110)
- PIX V-Belt, Variable Speed 1-1/2 X 34.5 (2428V345)
- PIX PIX, A21/4L230, V-Belt 1/2 X 23 (A21/4L230)
- PIX Belt, SPB, 17 x 1550mm LP (SPB1550)
- PIX PIX, B41/5L440, V-Belt 5/8 X 44 (B41/5L440)
- D&D 30" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX300)
- Pix V-Belts