Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 136 in. OC
Mfr # A134
Zoro # G309718696
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 136 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 136 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.82 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, A/4L, 1/2 x 136 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, 90 deg., 16 Outlets, 24" L (M40-750-8-90)
- SPEEDAIRE Air Impact Wrench, 1/4 In Drive (21AA44)
- CRC Multi-Purpose Lubricant, 11 Wt Oz (06007)
- CRC 75OZ HD Sili Lubricant (5074)
- PIX Belt, B Kevlar, 5/8 x 251 in. OC (B248K)
- PIX Belt, XPB Cogged, 17 x 1850mm LP (XPB1850)
- PIX PIX, A128, V-Belt 1/2 X 130 (A128)
- PIX Belt, B Kevlar, 5/8 x 92 in. OC (B89K)
- PIX Belt, SPA, 13 x 1090mm LP (SPA1090)
- PIX PIX, 3L370, V-Belt 3/8 X 37 (3L370)
- BESTORQ Cogged Belt, 51 in Outside Length, 3/8 in Top Width, 1 Ribs (AX49)
- Pix V-Belts