Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 130 in. OC
Mfr # A128
Zoro # G209718864
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 130 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 130 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.78 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, A/4L, 1/2 x 130 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 26 # of Teeth (60BS26H X 1 1/4)
- PARKER Pivot Bracket Kit, 1-1/3In. (L071320100)
- TRITAN Radial Open Bearing, PS, 50mm, 6210 (6210/C3)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 7/8-14, Strt (2021-8-10S)
- PIX Belt, BB, 21/32 x 134.6 in. OC (BB130)
- PIX PIX, B240, V-Belt 5/8 X 243 (B240)
- PIX V-Belt, 5/8 X 100 (5V1000)
- PIX Belt, B/5L, 21/32 x 59 in. OC (B56/5L590)
- PIX PIX, A29.5/4L315, V-Belt 1/2 X 31.5 (A29.5/4L315)
- PIX Belt, 5V, 5/8 x 212 in. OC, 3 Band (3H5V2120)
- D&D 4250mm Outside Length, 22mm Top Width, 1 Ribs (SPC4250)
- Pix Power Transmission Belts