Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 126 in. OC
Mfr # A124
Zoro # G009718118
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 126 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 126 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.76 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, A/4L, 1/2 x 126 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SC-50M (P2B-SC-50M)
- TRITAN Radial Ball Bearing, PS, 0.1875In Bore Dia (1601 ZZ PRX)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.75 inch OD (2VP50x7/8)
- TRITAN Insert Ball Brng, SB, 1-3/16 dia, Setscrew (SB206-19)
- PIX V-Belt, Variable Speed 1-3/16 X 52.6 (1922V526)
- PIX Belt, BX Cogged, 21/32 x 30 in. OC (BX27)
- PIX Poly Rib J Belt, 43 in. EL-16 Rib (430J16)
- PIX Belt, 5V, 5/8 x 85 in. OC, 5 Band (5H5V850)
- PIX V-Belt, Cogged 5/8 X 72 (5VX720)
- PIX Belt, B, 21/32 x 56 in. OC, 3 Band (3HB53)
- PIX Belt, C, 7/8 x 177 in. OC (C173)
- Pix Power Transmission Belts