Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 125 in. OC
Mfr # A123
Zoro # G409718244
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 125 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 125 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.75 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, A/4L, 1/2 x 125 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter Element, Standard, For 1000 Series (104295)
- ARO Filter/Regulator, 6.20 In. H, 1.60 In. W (P39124-600)
- MASTERCOOL COUPLER Hi Side Man R134a w/ 1/4"SLx16m (ME82834)
- GROZ Precision Oiler (POL/5)
- PIX V-Belt, Variable Speed 1-9/16 X 49 (2530V490)
- PIX Poly Rib J Belt, 30 in. EL-10 Rib (300J10)
- PIX Poly Rib J Belt, 17 in. EL-6 Rib (170J6)
- PIX Belt, B Kevlar, 5/8 x 98 in. OC (B95K)
- PIX PIX, 3L620, V-Belt 3/8 X 62 (3L620)
- PIX Belt, B/5L, 21/32 x 298 in. OC (B295)
- SUPCO Molded Cogged V Belt, AX71 (AX71)
- Pix V-Belts