Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 124 in. OC
Mfr # A122
Zoro # G609718112
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 124 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 124 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.75 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, A/4L, 1/2 x 124 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,735 Nameplate RPM (VEM3538)
- DAYTON Coupling, Rigid Steel (3ZN36)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 59'' (4L590)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UELFU-2SM)
- PIX Poly Rib J Belt, 36 in. EL-6 Rib (360J6)
- PIX Belt, B Kevlar, 5/8 x 108 in. OC (B105K)
- PIX Belt, BX Cogged, 21/32 x 34 in. OC (BX31)
- PIX Belt, B Kevlar, 5/8 x 34 in. OC (B31K)
- PIX PIX, B60/5L630, V-Belt 5/8 X 63 (B60/5L630)
- PIX Belt, AX Cogged, 1/2 x 24 in. OC (AX22)
- SUPCO MultiPlus Dual Brand V Belt, A67 (A67)
- Pix Power Transmission Belts