Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 115 in. OC
Mfr # A113
Zoro # G009717548
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 115 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 115 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.69 |
Description
Belt, A/4L, 1/2 x 115 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 2Pc, 1-7/8 In, Steel (1L709)
- SMC Male Adapter, 3/16 in., TubexMNPT (KQ2H05-34AS)
- DAIDO ROLLER CHAIN3/4 in.X10'#60H (TRH60R-MD)
- FORNEY Tru-Flate Style Coupler, 1/4 in x 1/4 in FNPT (75222)
- PIX V-Belt, Variable Speed 1-3/16 X 40 (1930V400)
- PIX Belt, A/4L, 1/2 x 153 in. OC (A151)
- PIX Belt, B/5L, 21/32 x 59 in. OC (B56/5L590)
- PIX Belt, XPZ Cogged, 10 x 875mm LP (XPZ875)
- PIX PIX, C33, V-Belt 7/8 X 37 (C33)
- PIX Belt, XPB Cogged, 17 x 1850mm LP (XPB1850)
- D&D 21" Outside Length, 1/2" Top Width, 1 Ribs (AX19)
- Pix V-Belts