Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 114 in. OC
Mfr # A112
Zoro # G409717551
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 114 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 114 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.69 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, A/4L, 1/2 x 114 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (SP300-10CE-G)
- PIX Belt, B/5L, 21/32 x 57 in. OC (B54/5L570)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (60NPK2CL)
- ADVANCED TECHNOLOGY PRODUCTS Muffler, Sintered Bronze, 1/8" Male NPT (SBM01)
- PIX Poly Rib J Belt, 37 in. EL-8 Rib (370J8)
- PIX V-Belt, Cogged 5/8 X 106 (5VX1060)
- PIX V-Belt, 3/8 X 28 (3V280)
- PIX V-Belt, Variable Speed 7/8 X 42 (1422V420)
- PIX V-Belt, Variable Speed 1-3/16 X 40.3 (1922V403)
- PIX Belt, XPZ Cogged, 10 x 875mm LP (XPZ875)
- DAYTON B75 V-Belt, 78 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 3X643 (3X643)
- Pix Power Transmission Belts