Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 102 in. OC
Mfr # A100
Zoro # G509717420
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 102 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 102 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.61 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, A/4L, 1/2 x 102 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 31748 Woods 9204 CA belt, B126K (B126K)
- OETIKER Hose Clamp, SS, Nom.Size. 9/16 In., PK100 (15100007-100)
- ADAPTALL Hose Adapter, 3/8", BSPT, 3/8", NPT (9008-0606)
- TOMPKINS Hydraulic Fitting-Steel08MJ-12MOR (6400-08-12)
- PIX Belt, B Kevlar, 5/8 x 98 in. OC (B95K)
- PIX PIX B195K, V-Belt, Kevlar® 5/8 X 198 (B195K)
- PIX Belt, XPZ Cogged, 10 x 1162mm LP (XPZ1162)
- PIX Poly Rib J Belt, 38 in. EL-10 Rib (380J10)
- PIX Belt, A/4L, 1/2 x 23.5 in. OC (A21.5/4L235)
- PIX Belt, B Kevlar, 5/8 x 135 in. OC (B132K)
- GATES Truflex V-Belts, 4L290 (4L290)
- Pix Power Transmission Belts