Shop All V-Belts
Pix
Belt, A Kevlar, 1/2 x 95 in. OC
Mfr # A93K
Zoro # G509713057
original price:
$17.15
5% off
new price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section AK
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 95 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 95 in |
Details
V-Belt Section | AK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 0.59 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, A Kevlar, 1/2 x 95 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Intake Filter, 6 Flange, 1100 Max CFM (FT-275P-600F)
- D&D 2187mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ2187)
- RULAND Coupling, Two Piece, Bore Dia 1 x 3/4 In (SPX-16-12-F)
- CONTINENTAL Air Hose, 1/4" ID x 250 ft., Black (IGBK02530-250)
- PIX Belt, XPA Cogged, 13 x 932mm LP (XPA932)
- PIX Belt, SPB, 17 x 2840mm LP (SPB2840)
- PIX Belt, SPB, 17 x 2160mm LP (SPB2160)
- PIX 71 in Outside Length, 21/32" Top Width, 1 Ribs (B68/5L710)
- PIX Belt, B/5L, 21/32 x 91 in. OC (B88/5L910)
- PIX Belt, SPC, 22 x 3400mm LP (SPC3400)
- MITSUBOSHI 6/B140 143Inch Outside Length, 6 Ribs (6RB140)
- Pix Power Transmission Belts