Shop All V-Belts
Pix
Belt, A Kevlar, 1/2 x 94 in. OC
Mfr # A92K
Zoro # G209713128
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section AK
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 94 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 94 in |
Details
V-Belt Section | AK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 0.59 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, A Kevlar, 1/2 x 94 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Rewind Enclosed Reel, 3/8" Hose Dia., 50 ft. Length, 3000 psi (ENML-N-350-SS)
- SKF SKF 6207-2Z, Single Row Ball Bearings (6207-2Z)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/8 Bore Dia., 10 # of Teeth (35B10F-3/8)
- TRITAN Stock Plain Bore Bore Sprocket, 35 Chain Size, 3/8 Bore Dia., 10 # of Teeth (35B10H X 3/8 MPB)
- PIX Poly Rib J Belt, 43 in. EL-16 Rib (430J16)
- PIX 71 in Outside Length, 21/32" Top Width, 1 Ribs (B68/5L710)
- PIX Belt, B/5L, 21/32 x 29 in. OC (B26/5L290)
- PIX Belt, A/4L, 1/2 x 43 in. OC (A41/4L430)
- PIX PIX, A62/4L640, V-Belt 1/2 X 64 (A62/4L640)
- PIX Belt, B Kevlar, 5/8 x 106 in. OC (B103K)
- CARLISLE R3VX950-3 Power-Wedge Cog-Band (R3VX950-3)
- Pix V-Belts