Shop All V-Belts
Pix
Belt, A Kevlar, 1/2 x 85 in. OC
Mfr # A83K
Zoro # G109712542
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section AK
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 85 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 85 in |
Details
V-Belt Section | AK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 0.53 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, A Kevlar, 1/2 x 85 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Kitchen Sink Spray Head and Hose, Off-White Color, Replaces Dan (4402279)
- MILTON Mini Low Pressure Regulator, 1/4" NPT (S-1146)
- TRITAN Bearings, 6.00mm Bore Dia., 750 lb. (636 ZZ PRX)
- DAYTON AC Gearmotor, 522.0 in-lb Max. Torque, 100 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVX3)
- PIX Belt, BX Cogged, 21/32 x 113 in. OC (BX110)
- PIX Belt, BB, 21/32 x 140.6 in. OC (BB136)
- PIX Poly Rib J Belt, 28 in. EL-6 Rib (280J6)
- PIX Belt, B/5L, 21/32 x 34 in. OC (B31/5L340)
- PIX V-Belt, Variable Speed 1-3/16 X 80.6 (1922V806)
- PIX Belt, A/4L, 1/2 x 144 in. OC (A142)
- BANDO 711 mm Outside Length, 17 mm Top Width, 1 Ribs (BX25)
- Pix V-Belts