Shop All V-Belts
Pix
Belt, A Kevlar, 1/2 x 76 in. OC
Mfr # A74K
Zoro # G609712752
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section AK
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 76 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 76 in |
Details
V-Belt Section | AK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 0.47 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, A Kevlar, 1/2 x 76 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 183.5 in Outside Length, 5/8 in Top Width, 4 Ribs (4/5V1800)
- BROWNING Split Taper Bushing, 12mm Bore, 1.57 in Small End/1.625 in Large End Barrel (1078468)
- OREGON Premium Steel Grease Gun (110534)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410711000)
- PIX Poly Rib J Belt, 41 in. EL-4 Rib (410J4)
- PIX Belt, A Kevlar, 1/2 x 92 in. OC (A90K)
- PIX Belt, AX Cogged, 1/2 x 47 in. OC (AX45)
- PIX Belt, SPA, 13 x 2332mm LP (SPA2332)
- PIX V-Belt, Metric Banded, 22 X 5600, 4 Band (4HSPC5600)
- PIX V-Belt, Variable Speed 2-3/4 X 57 (4430V570)
- MITSUBOSHI 6/B154 157Inch Outside Length, 6 Ribs (6RB154)
- Pix V-Belts