Shop All V-Belts
Pix
Belt, A Kevlar, 1/2 x 75 in. OC
Mfr # A73K
Zoro # G009712734
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section AK
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 75 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 75 in |
Details
V-Belt Section | AK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 0.47 |
Description
Belt, A Kevlar, 1/2 x 75 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pulley (PN3PBF105A124G)
- CHICAGO RAWHIDE Small V-Rings, #400851 (400851)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K513TM)
- BSC PREFERRED Belt, BX Cogged, 21/32 x 58in OC (BX55)
- PIX Belt, CX Cogged, 7/8 x 184 in. OC (CX180)
- PIX Belt, BX Cogged, 21/32 x 139 in. OC (BX136)
- PIX PIX, B172, V-Belt 5/8 X 175 (B172)
- PIX V-Belt, 3/8 X 140 (3V1400)
- PIX Poly Rib J Belt, 41 in. EL-4 Rib (410J4)
- PIX V-Belt, Cogged 5/8 X 72 (5VX720)
- PIX Belt, BX Cogged, 21/32 x 119 in. OC (BX116)
- Pix V-Belts