Shop All V-Belts
Pix
Belt, A Kevlar, 1/2 x 71 in. OC
Mfr # A69K
Zoro # G609712059
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section AK
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 71 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 71 in |
Details
V-Belt Section | AK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 0.44 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, A Kevlar, 1/2 x 71 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-3/8 to 1-9/16In, SAE 138, PK5 (300110138)
- NTN NTN 6200 2ZNR, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Double Shielded (6200 2ZNR)
- SMC LUBRICATOR (AL40-N04-3Z-D)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 1/4" MP x 3/8" MP - 3250 psi (XCP3-04,04MP-06MP,48 IN OAL)
- PIX V-Belt, Cogged 5/8 X 35 (5VX350)
- PIX Poly Rib J Belt, 58 in. EL-10 Rib (580J10)
- PIX Belt, B/5L, 21/32 x 112 in. OC (B109)
- PIX Belt, A Kevlar, 1/2 x 26 in. OC (A24K)
- PIX PIX, B43/5L460, V-Belt 5/8 X 46 (B43/5L460)
- PIX Belt, SPZ, 10 x 2160mm LP (SPZ2160)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 125 Inch Long x 4 Ribs - 4/5VX1250 (4R5VX1250)
- Pix Power Transmission Belts