Shop All V-Belts
Pix
Belt, A Kevlar, 1/2 x 67 in. OC
Mfr # A65K
Zoro # G209712343
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section AK
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 67 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 67 in |
Details
V-Belt Section | AK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 0.41 |
Description
Belt, A Kevlar, 1/2 x 67 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 16ER-32UN TiALN Coated External Threading & Grooving Insert (6006-4632)
- PNEUMADYNE Manifold, Metal, NPT, 3-3/4 In. L (M30-375-3)
- SPEEDAIRE Swivel Assembly, For Use With Mfr. Model Number: 6WA73 (6WA73-1)
- CP CHICAGO PNEUMATIC 3 MM NEEDLE HOLDER (8951011513)
- PIX Belt, B/5L, 21/32 x 192 in. OC (B189)
- PIX Belt, SPC, 22 x 2500mm LP (SPC2500)
- PIX Belt, BX Cogged, 21/32 x 117 in. OC (BX114)
- PIX Belt, Muscle C, 7/8 x 103 in. OC (C99M)
- PIX Belt, A/4L, 1/2 x 94 in. OC (A92/4L940)
- PIX Belt, B/5L, 21/32 x 33 in. OC (B30/5L330)
- BESTORQ Kevlar V-Belt / B134LG, 5L1370K (5L1370K)
- Pix V-Belts