Shop All V-Belts
Pix
Belt, A Kevlar, 1/2 x 66 in. OC
Mfr # A64K
Zoro # G109712146
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section AK
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 66 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 66 in |
Details
V-Belt Section | AK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 0.41 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, A Kevlar, 1/2 x 66 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 2 HP, 115/230V AC Voltage, 145T Frame (145TBFR5334)
- DDS Shaft Seal, 20 x 37 x 7 mm., TC, Nitrile Rubber (20377TC)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 5/8 Bore Dia., 10 # of Teeth (50B10SS)
- DODGE 2517 X 2-7/16-KW Taper Lock Bushing (2517X2-7/16 KWY 5/8X3/16)
- PIX V-Belt, Cogged 5/8 X 59 (5VX590)
- PIX Belt, C, 7/8 x 143 in. OC (C139)
- PIX Belt, SPA, 13 x 2450mm LP (SPA2450)
- PIX PIX, B55/5L580, V-Belt 5/8 X 58 (B55/5L580)
- PIX Belt, SPZ, 10 x 1887mm LP (SPZ1887)
- PIX Belt, 5VX Cogged, 5/8 x 47 in. OC, 3 Band (3H5VX470)
- CONTINENTAL CONTITECH 6/B136 Banded V-Belt, 139" Outside Length, 3-31/32" Top Width, 6 Ribs (6/B136)
- Pix V-Belts