Shop All V-Belts
Pix
Belt, A Kevlar, 1/2 x 57 in. OC
Mfr # A55K
Zoro # G909711738
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section AK
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 57 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 57 in |
Details
V-Belt Section | AK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 0.35 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, A Kevlar, 1/2 x 57 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 112" Outside Length, 5/8" Top Width, 1 Ribs (5VX1120)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z730)
- SKF Radial Ball Bearing, Open, 80mm Bore Dia (6316 JEM)
- ALL TOOL DEPOT 1/2" NPT MID FLOW 4 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (F-FLMR864NA)
- PIX Belt, B, 21/32 x 95 in. OC, 2 Band (2HB92)
- PIX Belt, XPA Cogged, 13 x 950mm LP (XPA950)
- PIX PIX, 3L230, V-Belt 3/8 X 23 (3L230)
- PIX V-Belt, Kevlar 3/8 X 20 (3L200K)
- PIX Belt, A/4L, 1/2 x 103 in. OC (A101)
- PIX Belt, SPB, 17 x 1320mm LP (SPB1320)
- DAYTON A91 V-Belt, 93" Outside Length, 1/2" Top Width, 1 Ribs (6L193)
- Pix V-Belts