Shop All V-Belts
Pix
Belt, A Kevlar, 1/2 x 42 in. OC
Mfr # A40K
Zoro # G909710595
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section AK
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 42 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 42 in |
Details
V-Belt Section | AK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 0.25 |
Description
Belt, A Kevlar, 1/2 x 42 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 3/C360 362Inch Outside Length, 3 Ribs (3RC360)
- EM&S Motor Mounting A-Bracket, 4.539" Motor Centerline, Galvanized (C5954-3TG)
- TRITAN Self Aligning Ball Bearing, 2 Rubber Seals, 15mm Bore Dia., 35mm Outside Dia., 14mm Width (2202 2RS PRX)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2050LSK2CL)
- PIX Poly Rib J Belt, 54 in. EL-6 Rib (540J6)
- PIX V-Belt, 5/8 X 335 (5V3350)
- PIX Belt, XPA Cogged, 13 x 932mm LP (XPA932)
- PIX V-Belt, 3L Wrapped, 3/8 X 29.5 (3L295)
- PIX V-Belt, Variable Speed 1-3/16 X 46 (1922V460)
- PIX V-Belt, Cogged 5/8 X 74 (5VX740)
- OREGON Replacement Belt, Premium Transmission Belt, Murray 037X38MA, 1/2 in X 40-1/2 in (75-038)
- Pix Power Transmission Belts