Shop All V-Belts
Pix
Belt, A Kevlar, 1/2 x 41 in. OC
Mfr # A39K
Zoro # G209710356
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section AK
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 41 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 41 in |
Details
V-Belt Section | AK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 0.25 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, A Kevlar, 1/2 x 41 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-25-31)
- ZORO SELECT Clamp, Double Bolt (3LZ32)
- BREEZE Hose Clamp, Mini, SAE 4,316SS, PK10 (3804)
- TECUMSEH RUN CAPACITOR KIT (K150-06)
- PIX Belt, B Kevlar, 5/8 x 108 in. OC (B105K)
- PIX Belt, SPA, 13 x 1500mm LP (SPA1500)
- PIX Belt, CX Cogged, 7/8 x 144 in. OC (CX140)
- PIX Belt, XPZ Cogged, 10 x 1112mm LP (XPZ1112)
- PIX Belt, SPZ, 10 x 1012mm LP (SPZ1012)
- PIX Belt, AX Cogged, 1/2 x 35 in. OC (AX33)
- MBL V BELT 1/2"" X 32"" (4L320A)
- Pix V-Belts