Shop All V-Belts
Pix
Belt, A Kevlar, 1/2 x 35 in. OC
Mfr # A33K
Zoro # G709721562
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section AK
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 35 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 35 in |
Details
V-Belt Section | AK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 0.21 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, A Kevlar, 1/2 x 35 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting Cap, 65 Deg., PP, 55/64"L, Blue, PK10 (52NZ21)
- BREWER MACHINE AND GEAR Base Mount Tenioner, Medium (SM)
- DAYTON Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (3LU96)
- TRITAN Roller Chain, Double Strand, 100 ft. (60-2R X 100FT)
- PIX Belt, BB, 21/32 x 140.6 in. OC (BB136)
- PIX Belt, B Kevlar, 5/8 x 40 in. OC (B37K)
- PIX Poly Rib J Belt, 52 in. EL-8 Rib (520J8)
- PIX Belt, B/5L, 21/32 x 194 in. OC (B191)
- PIX Belt, BX Cogged, 21/32 x 147 in. OC (BX144)
- PIX PIX, 3L370, V-Belt 3/8 X 37 (3L370)
- JASON INDUSTRIAL 58x88 Kevlar VBelt (MXV5-880)
- Pix V-Belts