Shop All V-Belts
Pix
Belt, A Kevlar, 1/2 x 34 in. OC
Mfr # A32K
Zoro # G509721656
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section AK
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 34 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 34 in |
Details
V-Belt Section | AK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 0.2 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, A Kevlar, 1/2 x 34 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Sealed, 50mm Bore Dia (6210LLBC3/L627)
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (SP300-10CN-G)
- GLOBAL 2 3/4" ID 2Pc Clamp Collar, Stl, Bo (G2SC-275-B)
- EAGLE BELTING 4PJ346 13-5/8 in Outside Length, 3/8 in Top Width, 4 Ribs (70485701)
- PIX Poly Rib J Belt, 19 in. EL-4 Rib (190J4)
- PIX V-Belt, 1/4 X 46 (2L460)
- PIX Belt, BB, 21/32 x 115.6 in. OC (BB111)
- PIX Belt, B Kevlar, 5/8 x 135 in. OC (B132K)
- PIX V-Belt, 3/8 X 140 (3V1400)
- PIX V-Belt, Cogged 5/8 X 140 (5VX1400)
- D&D 125" Outside Length, 2" Top Width, 3 Ribs (3/5VX1250)
- Pix V-Belts