Shop All V-Belts
Pix
Belt, A Kevlar, 1/2 x 31 in. OC
Mfr # A29K
Zoro # G009721613
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section AK
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 31 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 31 in |
Details
V-Belt Section | AK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 0.18 |
Description
Belt, A Kevlar, 1/2 x 31 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.75-in. Bore Dia., 2.3125-in. OD, 1.25-in. W (MR28)
- ZORO SELECT QD Bushing, Series SH, Bore 1 In (SH1)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (MSF-28)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 12 Stroke - 1.125 Rod. (297097)
- PIX Poly Rib J Belt, 53 in. EL-8 Rib (530J8)
- PIX Belt, XPA Cogged, 13 x 1700mm LP (XPA1700)
- PIX Belt, SPZ, 10 x 1212mm LP (SPZ1212)
- PIX V-Belt, Cogged 3/8 X 100 (3VX1000)
- PIX Belt, BX Cogged, 21/32 x 66 in. OC, 3 Band (3HBX63)
- PIX Belt, A/4L, 1/2 x 130 in. OC (A128)
- D&D 94" Outside Length, 2/3" Top Width, 1 Ribs (B91/5L940)
- Pix Power Transmission Belts