Shop All V-Belts
Pix
Belt, A Kevlar, 1/2 x 28 in. OC
Mfr # A26K
Zoro # G309721306
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section AK
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 28 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 28 in |
Details
V-Belt Section | AK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 0.17 |
Description
Belt, A Kevlar, 1/2 x 28 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 10.90 in OD (5V1094)
- CONGRESS 5/8" or 1/2" Fixed Bore 4 Groove Stepped V-Belt Pulley (SCA400-4X062KW)
- PERMATEX Permatex 230-80208 #767 Anti-Seize Lubricant 1 Lb Brush Top Bottle (230-80208)
- THOMSON Shaft, 440C SS, 0.750 In D, 18 In (QS 3/4 L SS X 18)
- PIX Belt, SPB, 17 x 3750mm LP (SPB3750)
- PIX Belt, D, 1 1/4 x 193 in. OC (D188)
- PIX PIX, B84/5L870, V-Belt 5/8 X 87 (B84/5L870)
- PIX Belt, XPC Cogged, 22 x 4250mm LP (XPC4250)
- PIX Belt, CX Cogged, 7/8 x 54 in. OC (CX50)
- PIX PIX, B46/5L490, V-Belt 5/8 X 49 (B46/5L490)
- SUPCO MultiPlus Dual Brand V Belt, B43 (B43)
- Pix V-Belts