Shop All V-Belts
Pix
Belt, A Kevlar, 1/2 x 25 in. OC
Mfr # A23K
Zoro # G109720974
original price:
$7.85
5% off
new price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section AK
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 25 in
- Material Kevlar®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 25 in |
Details
V-Belt Section | AK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 0.15 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, A Kevlar, 1/2 x 25 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MJ-04MOR TEE (6803-04-04-04)
- INGERSOLL-RAND BLACK TRIGGER ASSY FOR 2135 (IRT2135-D93B)
- DIXON PushOn Hose, Mender, 1/4" (2960404C)
- DAYTON DC Gearmotor, RPM 20, 24VDC (5LAG0)
- PIX Belt, B, 21/32 x 53 in. OC, 2 Band (2HB50)
- PIX Belt, CX Cogged, 7/8 x 56 in. OC (CX52)
- PIX Belt, A Kevlar, 1/2 x 146.5 in. OC (A144.5K)
- PIX Belt, A/4L, 1/2 x 37 in. OC (A35/4L370)
- PIX Belt, C, 7/8 x 199 in. OC (C195)
- PIX Belt, CX Cogged, 7/8 x 116 in. OC (CX112)
- D&D 40" Outside Length, 2/3" Top Width, 1 Ribs (B37/5L400)
- Pix V-Belts